Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™71 TLS 2200™ Series Permanent Rubber Adhesive Paper Labels - White

Catalog No. 19109161 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 1 in.
1.9 x 3 in.
1.9 x 4 in.
1 x 2 in.
1 x 3 in.
Material:
Paper
Paper, Polyester Over-laminate
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-109-161 1 x 2 in. Paper
19-109-162 1 x 3 in. Paper
19-109-168 1.9 x 3 in. Paper
19-109-169 1.9 x 4 in. Paper
19-109-174 0.5 x 1 in. Paper
19-109-175 1 x 2 in. Paper, Polyester Over-laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-109-161 Supplier Brady™ Supplier No. PTL20424

Paper Labels with Permanent Rubber Adhesive (B-424) provide good contrast and smear resistance for thermal transfer and barcode printing applications.

  • White matte paper label stock features permanent rubber adhesive
  • Low cost is ideal for all general purpose labeling projects
  • RoHS compliant to EU directive 2011/65/EU
  • Service temperature of -40 to 122° F (-40 to 50° C)

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000
Description Label
Adhesive Type Permanent (Rubber-based)
Color White
Format Roll
Material Paper
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BMP™61 Labeling System; BMP™71 Label Printer;TLS 2200™ Thermal Labeling System;TLS-PC LINK™ Thermal Labeling System
Labels per Row 1
Languages No Text
Quantity 100/Roll
Shape Rectangle
Size (English) 50.8 x 25.4 in. (W xH)
Vertical Repeat (Metric) 54.0 mm
Dimensions (L x W) 1 x 2 in.
Length (English) Printable Area 2 in.
Width (English) 2 in.
Width (Metric) 53.34 mm
Width (English) Printable Area 2 in.
Height (English) 1 in.
Height (English) Printable Area 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.