Learn More
Brady™ BMP™71 TLS 2200™ Series WorkHorse™ Solvent Resistant Polypropylene Labels - White
Shop All Brady Corporation ProductsDescription
- No visible affect to label when exposed to most common chemicals, oils or water
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Service temperature of -94 to 176° F (-70 to 80° C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Format | Roll |
| Material | Polypropylene |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| For Use With (Equipment) | BMP™61 Labeling System; BMP™71 Label Printer;TLS 2200™ Thermal Labeling System;TLS-PC LINK™ Thermal Labeling System |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.