Learn More
Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge, Reflective Tape (B-584)
Shop All Brady Corporation ProductsDescription
- Abrasion and chemical resistant
- Colored write-on area
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent |
| Color | Black, Yellow |
| Format | Cartridge |
| Material | Reflective Tape |
| Product Type | BMP51/BMP53/BMP41 Label Maker Cartridge |
| Thickness (English) | 0.0055 in. |
| Length (English) | 25 ft. |
| Width (English) | 0.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.