Learn More
Brady™ BMP51/BMP53 Label Maker Cartridge, Reflective Tape (B-584)
Shop All Brady Corporation ProductsDescription
- Abrasion and chemical resistant
- Colored write-on area
Specifications
Specifications
| Product Type | BMP51/BMP53 Label Maker Cartridge |
| Color | Yellow |
| Material | Reflective Tape |
| Length (English) | 25 ft. |
| Width (English) | 1.5 in. |
| Thickness (English) | 0.0055 in. |
| Adhesive Type | Acrylic |
| Format | Cartridge |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.