Learn More
Description
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Good print smudge resistance
- Good solvent resistance
- High/low-temperature performance range of -320 to 212° F (-196 to 100° C)
Specifications
Specifications
| Description | Country of Origin: USA |
| Adhesive Type | Acrylic |
| Color | White |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| For Use With (Application) | Laboratory ID - Bottle, Tube & Vial; Laboratory ID - Centrifuge Tube; Laboratory ID - Slide Label |
| For Use With (Equipment) | BMP™61 Labeling System, BradyPrinter™ M611 |
| Size (English) | 0.9 x 0.5 in. (W x H) |
| Width (English) | 0.9 in. |
| Diameter (English) | 0.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.