Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP61 M611 Durable Freezerbondz™ Polyester Labels

Catalog No. 19129327 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
0.375 x 0.375 in.
0.375 x 0.825 in. (W x H)
0.5 x 0.5 in.
0.6 x 1.625 in. (W x H)
0.9 x 0.5 in. (W x H)
1 x 0.375 in. (W x H)
1 x 0.5 in. (W x H)
1 x 0.9 in. (W x H)
1 x 1 in.
1 x 1.75 in. (W x H)
1 x 1.9 in. (W x H)
1.65 x 0.5 in. (W x H)
Description:
Country of Origin: Mexico
Country of Origin: USA
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Description
19-129-327 1 x 0.5 in. (W x H) Country of Origin: Mexico
19-129-351 0.375 x 0.375 in. Country of Origin: Mexico
19-129-358 1 x 0.375 in. (W x H) Country of Origin: Mexico
19-129-354 0.5 x 0.5 in. Country of Origin: Mexico
19-129-326 0.9 x 0.5 in. (W x H) Country of Origin: USA
19-129-332 1.65 x 0.5 in. (W x H) Country of Origin: Mexico
19-129-334 0.375 x 0.825 in. (W x H) Country of Origin: Mexico
19-129-337 1 x 0.9 in. (W x H) Country of Origin: Mexico
19-129-341 1 x 1 in. Country of Origin: Mexico
19-129-349 0.6 x 1.625 in. (W x H) Country of Origin: Mexico
19-129-347 1 x 1.75 in. (W x H) Country of Origin: Mexico
19-129-348 1 x 1.9 in. (W x H) Country of Origin: Mexico
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 19-129-327 Supplier Brady™ Supplier No. M61120492
This item is not returnable. View return policy

Designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Good print smudge resistance
  • Good solvent resistance
  • High/low-temperature performance range of -320 to 212° F (-196 to 100° C)

Specifications

Description Country of Origin: Mexico
Color White
Material Polyester
For Use With (Equipment) BMP™61 Labeling System, BradyPrinter™ M611
Quantity 250/Pk.
Size (English) 1 x 0.5 in. (W x H)
Thickness (English) 0.0032 in.
Width (English) 1 in.
Height (English) 0.5 in.
Diameter (English) 0.375 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.