Learn More
Description
- Service temperature of -40 to 193° F (-40 to 90° C)
- Low-profile material that adheres to surfaces that are smooth, rough or powder coated, as well as to irregular surfaces or surfaces with low surface energy
Specifications
Specifications
| Color | White |
| Material | Nylon |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| For Use With (Application) | Laboratory ID - Bottle, Tube & Vial |
| For Use With (Equipment) | BMP™61 Labeling System, BradyPrinter™ M611 |
| Size (English) | 0.375 x 0.825 in. (W x H) |
| Thickness (English) | 0.0065 in. |
| Width (English) | 0.375 in. |
| Height (English) | 0.825 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.