Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP61 M611 Nylon Labels

Catalog No. 19129355 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Orange
Red
White
Size (English):
0.375 in W x 30 ft L
0.375 x 0.375 in.
0.375 x 0.825 in. (W x H)
0.5 in W x 30 ft L
0.5 x 0.5 in.
0.5 x 1 in. (W x H)
0.75 in W x 30 ft L
1 in W x 30 ft L
1 x 0.5 in. (W x H)
1.5 x 1.25 in. (W x H)
Product Type:
Label
Tape
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size (English) Product Type
19-129-355 Orange 0.5 x 0.5 in. Label
19-129-352 Orange 0.375 x 0.375 in. Label
19-129-353 Red 0.375 x 0.375 in. Label
19-129-356 White 0.5 x 0.5 in. Label
19-129-335 White 0.375 x 0.825 in. (W x H) Label
19-129-328 White 1 x 0.5 in. (W x H) Label
19-129-350 White 0.5 x 1 in. (W x H) Label
19-129-336 White 1.5 x 1.25 in. (W x H) Label
19-129-390 White 0.375 in W x 30 ft L Tape
19-129-393 White 0.5 in W x 30 ft L Tape
19-129-402 White 0.75 in W x 30 ft L Tape
19-129-360 White 1 in W x 30 ft L Tape
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-129-355 Supplier Brady™ Supplier No. M6183499OR

Wrap-around labels are highly pliable to conform to tightly curved surfaces such as vials.

  • Service temperature of -40 to 193° F (-40 to 90° C)
  • Low-profile material that adheres to surfaces that are smooth, rough or powder coated, as well as to irregular surfaces or surfaces with low surface energy

Specifications

Adhesive Type Acrylic
Color Orange
Material Nylon
Print Technology Thermal Transfer
Product Type Label
For Use With (Application) Laboratory ID - Bottle, Tube & Vial
For Use With (Equipment) BMP™61 Labeling System, BradyPrinter™ M611
Size (English) 0.5 x 0.5 in.
Thickness (English) 0.0065 in.
Width (English) 0.5 in.
Height (English) 0.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.