Learn More
Description
- Designed for use in ambient conditions with limited solvent exposure
- Indoor/outdoor vinyl film has an acrylic pressure sensitive adhesive
- Service temperature of -94 to 104° F (-70 to 40° C)
Specifications
Specifications
| Adhesive Type | Acrylic |
| Color | Yellow |
| Material | Vinyl |
| Print Technology | Thermal Transfer |
| For Use With (Application) | Indoor/Outdoor use |
| For Use With (Equipment) | BMP™61 Labeling System, BradyPrinter™ M611 |
| Thickness (English) | 0.0042 in. |
| Dimensions (L x W) | 50 ft. x 0.375 in. |
| Length (English) | 50 ft. |
| Width (English) | 0.375 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.