Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP61 M611 Reflective Labels

Catalog No. 19129373 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
30 ft. x 1 in.
30 ft. x 2 in.
Color:
Orange
Silver
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-129-373 30 ft. x 2 in. Silver
19-129-361 30 ft. x 1 in. Orange
19-129-362 30 ft. x 1 in. Yellow
19-129-372 30 ft. x 2 in. Orange
19-129-374 30 ft. x 2 in. Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-129-373 Supplier Brady™ Supplier No. M61C2000584SL

Highly reflective material shines brightly when struck by light which is ideal for applications where high visibility is critical.

  • Perfect for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves
  • Retroreflective sheeting and pressure sensitive acrylic adhesive meet Federal Spec L-S-300 for Reflectivity
  • Average outdoor durability is 4-6 years
  • Service temperature of -40°F to 158°F (-40°C to 70°C)

Specifications

Adhesive Type Acrylic
Color Silver
Material Plastic
Print Technology Thermal Transfer
For Use With (Application) Used in applications such as outdoor pole and pedestal identification and indoor long distance scanning of racks and shelves where high visibility is critical.
For Use With (Equipment) BMP™61 Labeling System, BradyPrinter™ M611
Thickness (English) 0.0055 in.
Dimensions (L x W) 30 ft. x 2 in.
Length (English) 30 ft.
Width (English) 2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.