Learn More
Description
- Good smudge resistance, solvent resistance and high/low-temperature performance
- Service temperature of -320 to 230° F (-196 to 110° C)
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
Specifications
Specifications
| Color | White |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Printer Label |
| For Use With (Application) | Laboratory ID - Bottle, Slide, Tube & Vial |
| For Use With (Equipment) | BMP™61 Labeling System, BradyPrinter™ M611 |
| Size (English) | 0.6 x 1.8 in. (W x H) |
| Width (English) | 0.6 in. |
| Height (English) | 1.8 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.