Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP61 M611 Self-Laminating Polyester Labels

Catalog No. 19129389 Shop All Brady Corporation Products
Change view
Click to view available options
Product Type:
Printer Label
Printer Tapes
Size (English):
0.375 in. x 50 ft. (W x L)
0.5 in. x 50 ft. (W x L)
0.5 x 1.65 in. (W x H)
0.6 x 1.8 in. (W x H)
1 x 1.75 in. (W x H)
1.125 x 0.375 in. (W x H)
1.125 x 0.5 in. (W x H)
1.5 x 2.5 in. (W x H)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Size (English)
19-129-389 Printer Tapes 0.375 in. x 50 ft. (W x L)
19-129-391 Printer Tapes 0.5 in. x 50 ft. (W x L)
19-129-330 Printer Label 1.125 x 0.375 in. (W x H)
19-129-329 Printer Label 1.125 x 0.5 in. (W x H)
19-129-344 Printer Label 0.5 x 1.65 in. (W x H)
19-129-345 Printer Label 1 x 1.75 in. (W x H)
19-129-343 Printer Label 0.6 x 1.8 in. (W x H)
19-129-338 Printer Label 1.5 x 2.5 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-129-389 Supplier Brady™ Supplier No. M61C375461

A clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

  • Good smudge resistance, solvent resistance and high/low-temperature performance
  • Service temperature of -320 to 230° F (-196 to 110° C)
  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text

Specifications

Adhesive Type Acrylic
Color White
Material Polyester
Print Technology Thermal Transfer
Product Type Printer Tapes
Size (English) 0.375 in. x 50 ft. (W x L)
Dimensions (L x W) 50 ft. x 0.375 in.
Length (English) 50 ft.
Width (English) 0.375 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.