Learn More
Description
- Performs well in the commonly used H&E (hematoxilin and eosin) slide staining process
- Excellent resistance to a wide variety of chemicals, oils and water
- Service temperature of -112 to 266° F (-80 to 130° C)
Specifications
Specifications
| Adhesive Type | Acrylic |
| Color | White |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| For Use With (Application) | General and Industrial ID, Laboratory ID - Slide Label |
| For Use With (Equipment) | BMP™61 Labeling System, BradyPrinter™ M611 |
| Quantity | 250/Pk. |
| Size (English) | 0.75 x 0.75 in. |
| Thickness (English) | 0.0033 in. |
| Width (English) | 0.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.