Learn More
International Enviroguard™ Body Filter 95+ Coveralls with Hood and Boots
Shop All International Enviroguard Systems ProductsDescription
- Durable coveralls resist abrasions and keep you cool over long hours
- Rest assured, Body Filter 95+ Coveralls are designed to withstand the toughest working environments
- Attached hood and boots protect the head, neck, and lower legs for full-body protection
- Filters out 95 to 99% of 0.3 micron particles, similar to an N95 respirator
- Roomy, seamless shoulder area resists tears and provides more protection in key exposure areas
- A wider, gusseted crotch gives the wearer more room to move in all directions without ripping fabric
- Elastic wrists help keep sleeves in place to prevent skin exposure
- Possible applications include mold remediation, manufacturing, industrial applications, auto body painting, spray painting applications, and more
Specifications
Specifications
| Product Type | Single-use Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Material | Microporous Polyethylene Laminate (Non-woven) |
| Color | White |
| Disposable | Single-use |
| Waist Style | Standard |
| Ankle Style | Attached Boots |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.