Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Boekel Scientific™ Orbital and Reciprocating Shaking Water Bath Accessories: Flask Trays



For use with Boekel Scientific Orbital and Reciprocating Shaking Water Baths.
$274.00 - $1330.00
Specifications
For Use With (Equipment) | Boekel Scientific Shaking Water Bath Model 290400 |
---|---|
Material | Stainless Steel |
Shipping Weight (English) | 5 lb. |
Shipping Weight (Metric) | 2.2 kg |
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
05-450-102
![]() ![]() |
Boekel Scientific™
290410 |
Universal Flask Tray |
Each for $1,330.00
|
|
|||||
05-450-110
![]() ![]() |
Boekel Scientific™
290430 |
Perforated Tray |
Each for $274.00
|
|
|||||
Description
- Hold variety of flask sizes.
- Universal Flask Tray: Adjustable Flask Tray that switches mixing pattern by switching orientation.
- Perforated Flask Tray: Perforated Diffuser Tray that enables Boekel Scientific Shaking Water Bath to be used as a non-shaking water bath.
Warranty and Services
2 Year
Specifications
Boekel Scientific Shaking Water Bath Model 290400 | |
Stainless Steel | |
5 lb. | |
2.2 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title