Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Boiling Flasks, Flat Bottom, Ground Glass Joint, Borosilicate Glass
SDPSCI_ED

Catalog No. S23944 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S23944 100 mL
S23943 50 mL
S23945 250 mL
S23946 500 mL
S23947 1000 mL
S23948 2000 mL
S00877 3000 mL
S00878 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S23944 Supplier United Scientific™ Supplier No. FFB058100
Add to Cart
Add to Cart

Flat bottom boiling flasks with ground glass joints (24/40).

Flat bottom boiling flasks are made from low expansion borosilicate glass and feature uniform wall thickness for superior mechanical strength and shock resistance.

Specifications

Diameter (English) Outer 2.5 in.
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (English) 4.6 in.
Height (Metric) 118 mm
No. per Pack 6
Product Type Boiling Flask
Socket Joint 24/40
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Flat
Diameter (Metric) Outer 64 mm
Closure Size 24/40
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.