Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Bond™ Full Frame Safety Glasses
Shop All Protective Industrial Products Inc. ProductsDescription
- Classic keyhole bridge design improves comfort and fit
- Nylon frame increases flexibility and comfort
- Frame contains no metal parts
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Height (English) | 3.875 in. |
| Height (Metric) | 9.8425 cm |
| Shape | Rounded Square |
| Width (English) | 1.5 in. |
| Width (Metric) | 3.81 cm |
| Certifications/Compliance | ANSI Z87.1 |
| Description | Full Frame Safety Glasses with Translucent Charcoal Frame |
| Lens Tint | Gray |
| Product Type | Full Frame Glasses |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
