Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Bonded Reversed Phase Resprep SPE Cartridges
SDP

Catalog No. 06713095 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
1 mL, 100 mg
20 mL, 5 g
Tube Size:
1 mL, 100 mg
20 mL, 5 g
Quantity:
100/Pk.
20/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tube Size Quantity
06-713-095 1 mL, 100 mg 1 mL, 100 mg 100/Pk.
06-713-097 20 mL, 5 g 20 mL, 5 g 20/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-713-095 Supplier Restek™ Supplier No. 26030
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Hydrophobic (nonpolar) silica-based adsorbents; used to extract hydrophobic analytes from polar matrices.

  • Manufactured using high density polypropylene
  • May be processed by any of these techniques: positive pressure, sidearm flask, centrifuge or vacuum manifold

Specifications

Adsorbent Type Hydrophobic (non-Polar)
Base Material Silica
Column Phase Reversed Bonded
For Use With (Application) Solid Phase Extraction
Sorbent C18 (high load)
Type SPE Cartridge
Volume (Metric) 1 mL, 100 mg
Endcapped Yes
Material HDPE
Quantity 100/Pk.
Tube Size 1 mL, 100 mg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.