Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Bone Structure Model
SCI_ED

Catalog No. S80988 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80988 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80988 Supplier Walter Products™ Supplier No. B10463
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This bone structure model is enlarged 80x and demonstrates a section of a lemallar bone, along with the normal structure of a tubular bone. This extremely detailed model utilizes cross and longitudinal sections through all of the levels of bone to demonstrate the individual bone components.

  • 80X enlarged bone structure model made exclusively from high quality medical PVC
  • Demonstrates a 3-dimensional section of a lamellar bone, along with the normal structure of a tubular bone
  • Utilizes cross and longitudinal sections through all levels of bone to demonstrate individual bone components
  • Representations of spongy, cortical and compact bone, endosteum, osteocytes, Volkmann and Haversian calnals are shown
  • Mounted on base

Specifications

For Use With (Application) Education
Height (Metric) 16 cm
Includes Bone structure model & base
Length (Metric) 20.5 cm
Material PVC
Quantity 1
Weight (Metric) 1.63 kg
Width (Metric) 27 cm
Product Type Model, Bone Structure
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.