Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Bonn Forceps
SDP

Stoelting™ Bonn Forceps are micro tweezers that are ideal for micro dissection of tissue and vessels, and processing tissue in electron microscopy procedures.

$740.00 - $774.00

Specifications

For Use With (Application) Neuroscience
Width (Metric) 0.3 mm tip
View More Specs

Products 3
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
10-001-193
SDP
View Documents
Stoelting™
5210251
2.75 in.
Each for $740.00
Only null left
Add to Cart
 
10-001-192
SDP
View Documents
Stoelting™
5210250
3 in.
Each for $774.00
Only null left
Add to Cart
 
10-001-196
SDP
View Documents
Stoelting™
5210272
3.75 in.
Each for $774.00
Only null left
Add to Cart
 
Description

Description

Micro tweezers come in a wide variety of tip sizes, shapes, and materials. To choose the best tweezers, keep in mind the size of the animal and/or tissue. The type of cleaning and sterilization required may affect the material of choice. For example, if autoclaving is required and users are working under a microscope on a mouse, the thinnest-tipped forceps made of stainless steel, titanium, Dumostar, INOX, and Dumoxel are good choices.

Carbon steel instruments may not be the best choice for use where there is constant exposure to water. If not handled properly, carbon steel is likely to rust if exposed to water for a length of time. Though not recommended, flash flame decontamination could be used on carbon steel tweezers because this material is less likely to be damaged by high heat. The extreme heat from flash flame decontamination changes the molecular structure of most material adversely. High heat softens metal and shortens the useful life of instruments. Consider another method of decontamination where lower heat levels can be applied to keep instruments useful for many more years.

Specifications

Specifications

Neuroscience
0.3 mm tip
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.