Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BlueMed BONZO Shoe Covers

Catalog No. 18009139
Change view
Click to view available options
Color:
Blue
Navy
White
Size:
Universal
X-Large
Weight (Metric):
3 g
5 g
10 g
Packaging Quantity:
1000/Cs.
500/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Weight (Metric) Packaging Quantity
18-009-139 Navy X-Large 10 g 500/Cs.
18-009-136 Blue Universal 3 g 1000/Cs.
18-009-138 Blue Universal 5 g 1000/Cs.
18-009-137 White Universal 5 g 1000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 18-009-139 Supplier BlueMed Supplier No. SHS4352

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Disposable shoe covers are made out of polyethylene film (CPE) are designed for anti-skid and liquid protection.

  • CPE shoe covers
  • Waterproof
  • Anti-Skid
  • Disposable
  • Available in white or blue
  • Available in Universal and Jumbo Sizes
  • Available in econo version for short term use

Specifications

Size X-Large
Material Polyethylene
Latex Free Yes
Color Navy
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Model SHS-4352
Packaging Quantity 500/Cs.
Packaging Type Bags
Length (English) 17.72 in.
Length (Metric) 45 cm
Height (English) 7.09 in.
Height (Metric) 18 cm
Weight (Metric) 10 g
Resistance Liquid
Product Type Shoe Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.