Learn More
Description
Heavy-wall construction resists breakage
- Ungraduated
- Fused round base
- For use with hydrometers
Specifications
Specifications
| Diameter (English) | 1.61 in. |
| Diameter (Metric) | 41 mm |
| Capacity (Metric) | 275 mL |
| Material | Borosilicate Glass |
| Shape | Round |
| Base Type | Round |
| Capacity (English) | 9.29 oz. |
| Height (English) | 11.22 in. |
| Height (Metric) | 300 mm |
| Product Type | Ungraduated Cylinder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
