Learn More
United Scientific™ Borosilicate Glass Buchner Funnel with Fritted Disc

Shop All United Scientific Supplies, Inc Products


Description
- Pack of 2 Buchner funnels
- Crafted from thick-walled borosilicate glass, each funnel includes a 20 mm fritted disc with coarse porosity
- Funnel rims are beaded
Specifications
Specifications
| Diameter (Metric)Top | 30 mm |
| Capacity (Metric) | 30 mL |
| Diameter (Metric) Stem | 8 mm |
| Material | Borosilicate Glass |
| Height (Metric) | 45 mm (Above Disc) |
| Autoclavable | Autoclavable |
| Color | Clear |
| Diameter (Metric) Disc | 30 mm |
| Includes | Fritted Disk |
| Porosity | Coarse |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.