Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Buchner Funnel with Fritted Disc
SDPSCI_ED

Catalog No. S00988 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
Porosity:
Coarse
Fine
Medium
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Porosity
S00988 60 mL Fine
S00980 15 mL Coarse
S00981 15 mL Medium
S00982 15 mL Fine
S00983 30 mL Coarse
S00984 30 mL Medium
S00985 30 mL Fine
S00986 60 mL Coarse
S00987 60 mL Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. S00988 Supplier United Scientific™ Supplier No. BF25660F
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Glass funnels that come with a fritted disc.

  • Pack of 2 Buchner funnels
  • Crafted from thick-walled borosilicate glass, each funnel includes a 20 mm fritted disc with coarse porosity
  • Funnel rims are beaded

Specifications

Diameter (Metric)Top 40 mm
Capacity (Metric) 60 mL
Diameter (Metric) Stem 10 mm
Material Borosilicate Glass
Height (Metric) 50 mm (Above Disc)
Autoclavable Autoclavable
Color Clear
Diameter (Metric) Disc 40 mm
Includes Fritted Disk
Porosity Fine
Pore Size 5 to 15 μm
Product Type Buchner Funnel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.