Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Borosilicate Glass Claisen Adapter - Two necks parallel, Socket size 19/26, Cone size 24/29
Shop All Eisco Products

Specifications
Specifications
| Height (English) | 2 in. |
| Height (Metric) | 5 cm |
| Length (English) | 7 in. |
| Length (Metric) | 17.78 cm |
| Material | Borosilicate Glass |
| Product Type | Joint Adapters |
| Standard Taper Joint No. | 24/29 |
| Width (English) | 5.5 in. |
| Width (Metric) | 13.97 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?