Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Borosilicate Glass Culture Tubes

Catalog No. 21402907 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
23 mL
36 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
21-402-907 36 mL
21-402-906 23 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-402-907 Supplier Globe Scientific Supplier No. 1522
Add to Cart
Add to Cart

Reduces pH changes and contaminants that are potentially leached from tubes made from soda lime glass

  • Globe Scientific is pleased to offer these premium quality borosilicate glass tubes
  • The tubes provide excellent chemical resistance and durability
  • They feature well-rounded bottoms and smooth, fire-polished rims
  • Dimensional specifications are rigidly controlled for reliable, uniform results
  • The tubes are produced in an ISO 9001:2008 certified factory
  • They are available in six sizes
  • Our exclusive TubeSaver™ Packaging System helps prevent breakage and contamination during shipping and storage
  • The tubes are neatly stacked in heavy-duty, shrink wrapped boxes.
  • For additional convenience, the 10 x 75 mm, 12 x 75 mm and 13 x 100 mm boxes fit into Globe Scientific's metal/plexiglass tube dispensers
  • Tubes can be used for tissue culture and blood banks

Specifications

Capacity (Metric) 36 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Shape Cylindrical
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Product Type Culture Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.