Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Borosilicate Glass Cylindrical Gas Jar
SCI_ED

Catalog No. S39817 Shop All Eisco Products
Change view
Click to view available options
Capacity: 400 ml
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S39817 Capacity: 400 ml
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S39817 Supplier Eisco™ Supplier No. CH0495B
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for collecting gases associated with various science experiments. Eisco™ Borosilicate Glass Cylindrical Gas Jar is made from high quality borosilicate glass and features a broad base with heavy foot wide mouth.

  • Made of high quality borosilicate glass
  • Designed to collect gas during lab experiments
  • Lid not included

Specifications

Capacity (Metric) 400 mL
Capacity (English) 13.52 oz.
Color Clear
Diameter (English) 2 in.
For Use With (Application) Science or Home Laboratory
Material Borosilicate Glass
Length (Metric) 2.25 cm
Quantity 1
Sterility Non-sterile
Weight (Metric) 226.79 g
Width (Metric) 2.25 cm
Pre-sterilized No
Clarity Clear
Closure Included No
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 20 cm
Product Type Gas Jar
For Use With (Equipment) Gases
Height (English) 8.75 in.
Closure Size 5 cm
Diameter (Metric) 5 cm
Closure Type Lid
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.