Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Borosilicate Glass Desiccators
SDPSCI_ED

Catalog No. S43718 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Size:
12 in. dia.
6 in. dia.
8 in. dia.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S43718 8 in. dia.
S43717 6 in. dia.
S43719 12 in. dia.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S43718 Supplier United Scientific Supplies Supplier No. DSGL210
Add to Cart
Add to Cart

Clear, non-vacuum desiccators manufactured from borosilicate glass to provide excellent visibility.

  • Manufactured from borosilicate glass
  • Includes borosilicate glass lid with a molded-in knob
  • Clear glass provides excellent visibility and can be autoclaved
  • Desiccator rims and lid are made of ground glass
  • Greasing before use is required to create an air-tight seal
  • A perforated porcelain desiccator plate is included and fits onto a ridge above the lower chamber
  • Standard drying agents such as silica or anhydrous calcium chloride can be positioned in the lower chamber
  • Max Clearance Above Plate: 180 mm

Specifications

Cabinet Style Top Loading
Material Borosilicate Glass
Product Type Nonvacuum Desiccator
Includes (1) Borosilicate Glass Lid, (1) Perforated Porcelain Desiccator Plate, and (1) Shelf
Size 8 in. dia.
Style Round
Height (English) 4.13 in.
Height (Metric) 105 mm
Diameter (English) Inner 7.08 in.
Diameter (Metric) Inner 180 mm
Diameter (Metric) Outer 200 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.