Learn More
Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length
Shop All Fisherbrand Products

Description
Regular-tipped pipets have long, slender, tapered tips to speed pipetting
- Chemically inert pipets have negative graduations as well as bidirectional scales
- Sterile pipets are individually wrapped
- Non-sterile pipets are bulk packed
Compliance
Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated To Deliver/Blow Out, Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.
Specifications
Specifications
| Certifications/Compliance | ASTM E714, USP Type I, ASTM E438, Type I, Class B |
| Material | Borosilicate Glass |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Negative Graduations | 0.01 mL |
| Quantity | 50 |
| Tip Style | Regular Tapered |
| Tolerance | ±0.03 mL |
| Packaging Type | Canisters; Inner Pk. Qty: 50 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.