Learn More
Description
- Industrial Quality :
- Conical Flask made from high quality, heavy duty borosilicate 3.3 glass conforming to USP Type-1 and ASTM E438 Type-1, Class A requirements.
- Excellent chemical resistance and strength against breakage.
- Superior Durability :
- Features uniform wall thickness for ideal heating.
- It is microwavable and autoclavable, and can withstand high temperatures and thermal shocks.
- The flask has a reinforced rim to protect against high impacts.
- Dual Graduations :
- Easy-to-read white enamel dual graduated scale for added accuracy when filling or dispensing
- Meets ASTM E1404 Standards :
- Conforms with ASTM Specification E1404, Type-1, Class-1 requirements for glass conical flasks.
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass (3.3) |
| Product Type | Erlenmeyer Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Narrow |
| Sterility | Non-sterile |
| Bottom Shape | Flat |
| Surface Treatment | Non-treated |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.