Learn More
United Scientific™ Borosilicate Glass Erlenmeyer Flask with Screw Cap

Shop All United Scientific Supplies, Inc Products


Description
- Recommended for culturing, mixing and storing applications
- Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength
- Feature heavy-duty rims and graduations in durable white enamel
- Blue screw caps with liner are autoclavable
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| Height (English) | 3.9 in. |
| Height (Metric) | 100 mm |
| No. per Pack | 6 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Narrow |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.