Learn More
United Scientific™ Borosilicate Glass Flat Bottom Boiling Flask

Shop All United Scientific Supplies, Inc Products


Description
- Boiling flasks made from low-expansion borosilicate glass
- Feature uniform wall thickness for superior mechanical strength and shock resistance
Specifications
Specifications
| Diameter (English) Outer | 2.5 in. |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| Height (English) | 4.1 in. |
| Height (Metric) | 105 mm |
| No. per Pack | 6 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Rimmed |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.