Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Flat Bottom Boiling Flask
SDPSCI_ED

Catalog No. S00861 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00861 2000 mL
S00854 50 mL
S00855 100 mL
S00856 150 mL
S00857 250 mL
S00858 300 mL
S00859 500 mL
S00860 1000 mL
S00862 3000 mL
S00863 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. S00861 Supplier United Scientific™ Supplier No. FG40602000
Add to Cart
Add to Cart
This item is not returnable. View return policy

Boiling Flask featuring a high level of shock resistance.

  • Boiling flasks made from low-expansion borosilicate glass
  • Feature uniform wall thickness for superior mechanical strength and shock resistance

Specifications

Diameter (English) Outer 6.5 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Height (English) 9 in.
Height (Metric) 230 mm
No. per Pack 1
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Rimmed
Sterility Non-sterile
Bottom Shape Flat
Diameter (Metric) Outer 166 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.