Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Low Form Beakers
SDPSCI_ED

Catalog No. S111051 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
30 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
800 mL
1000 mL
1500 mL
2000 mL
3000 mL
4000 mL
5000 mL
10 L
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S111051 600 mL
S111040 5 mL
S111041 10 mL
S111042 20 mL
S111043 25 mL
S111044 30 mL
S111045 50 mL
S111046 100 mL
S111047 150 mL
S111048 250 mL
S111049 400 mL
S111050 500 mL
S111052 800 mL
S111053 1000 mL
S111054 1500 mL
S111055 2000 mL
S111056 3000 mL
S111057 4000 mL
S111058 5000 mL
S111059 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. S111051 Supplier United Scientific™ Supplier No. BG1000600
Only null left
Add to Cart
Add to Cart

These borosilicate glass low form heavy duty beakers are general purpose media bottles.

  • Made from low-expansion borosilicate glass.
  • Feature heavy and uniform wall thickness.
  • Spouts are designed for easy pouring.
  • Beaded tops.
  • Also include white printed graduations and a marking area.
  • Tolerance for beakers is approximately ±5%.

Specifications

Capacity (Metric) 600 mL
Material Borosilicate Glass (3.3)
For Use With (Application) General Lab Use
Graduation Range 100 to 500 mL
Quantity 6 Pk.
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Double Scale
Style Griffin, Low Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.