Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Low Form Beakers Set of 3
SDPSCI_ED

Catalog No. S111032 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Autoclavable:
Autoclavable
Graduated:
Yes
Material:
Borosilicate Glass (3.3)
Style:
Griffin, Low Form
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable Graduated Material Style
S111032 Autoclavable Yes Borosilicate Glass (3.3) Griffin, Low Form
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S111032 Supplier United Scientific™ Supplier No. BGSET3
Add to Cart
Add to Cart

These beakers feature heavy and uniform wall thickness, spouts designed for easy pouring, and beaded tops. The 20 mL and larger sizes also have a double graduated metric scale and a marking area.

  • Made from low-expansion borosilicate glass
  • Set of 3 includes 250 mL, 400 mL, and 600 mL
  • Feature heavy and uniform wall thickness
  • Spouts are designed for easy pouring
  • Beaded tops
  • Also include white printed graduations and a marking area
  • Tolerance for beakers is approximately ±5%

Specifications

Capacity (Metric) 250 mL, 400 mL, 600 mL
Material Borosilicate Glass (3.3)
For Use With (Application) General Lab Use
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Double Scale
Style Griffin, Low Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.