Learn More
United Scientific™ Borosilicate Glass Low Form Heavy Duty Beakers

Shop All United Scientific Supplies, Inc Products


Description
- Heavy-duty beaker.
- Made from low-expansion borosilicate glass with extra-thick walls, this beaker is ideal for tough handling conditions, including mechanized washing.
- Also includes white printed graduations and a marking area.
- Tolerance is approximately +/- 5%.
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | General Lab Use |
| Graduation Range | 20 to 80 mL |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Scale | White Double Scale |
| Style | Heavy Wall |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.