Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Low Form Heavy Duty Beakers
SDPSCI_ED

Catalog No. S111065 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S111065 1000 mL
S111060 100 mL
S111061 150 mL
S111062 250 mL
S111063 400 mL
S111064 600 mL
S111066 2000 mL
S111067 4000 mL
S00315 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S111065 Supplier United Scientific™ Supplier No. BG10031000
Add to Cart
Add to Cart

These borosilicate glass low form heavy duty beakers are ideal for tough handling conditions including mechanized washing. Beakers feature a double graduated metric scale and a marking area.

  • Heavy-duty beaker.
  • Made from low-expansion borosilicate glass with extra-thick walls, this beaker is ideal for tough handling conditions, including mechanized washing.
  • Also includes white printed graduations and a marking area.
  • Tolerance is approximately +/- 5%.

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3)
For Use With (Application) General Lab Use
Graduation Range 100 to 900 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Double Scale
Style Heavy Wall
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.