Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Narrow Mouth Erlenmeyer Flasks
SDPSCI_ED

Catalog No. S111092 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S111092 500 mL
S111085 10 mL
S111086 25 mL
S111087 50 mL
S111088 100 mL
S111089 125 mL
S111090 150 mL
S111091 250 mL
S111093 1000 mL
S111094 2000 mL
S111095 3000 mL
S111096 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. S111092 Supplier United Scientific™ Supplier No. FG4980500
Only null left
Add to Cart
Add to Cart

Borosilicate glass narrow mouth Erlenmeyer flasks are designed to give the best combination of thermal shock resistance and physical strength.

Borosilicate glass flasks are designed to give the best combinations of thermal shock resistance and physical strength.
  • Narrow Mouth, Erlenmeyer
  • Feature heavy-duty rims.
  • Graduations in durable white enamel.

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
For Use With (Application) General Lab Use
Graduation Range 100 to 500 mL
Graduations 50 mL
No. per Case 36/Cs.
No. per Pack 6 Pk.
Product Type Erlenmeyer Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment No
Closure Size #6.5 Stopper
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.