Learn More
United Scientific™ Borosilicate Glass Narrow Mouth Erlenmeyer Flasks PROMO
Shop All United Scientific Supplies, Inc Products

Description
- Narrow Mouth, Erlenmeyer
- Feature heavy-duty rims.
- Graduations in durable white enamel.
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | General Lab Use |
| Graduation Range | 20 to 50 mL |
| Graduations | 10 mL |
| No. per Case | 48/Cs. |
| No. per Pack | 12 Pk. |
| Product Type | Erlenmeyer Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.