Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Narrow Mouth Erlenmeyer Flasks PROMO
SDP

Catalog No. S111089PM Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
125 mL
250 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S111089PM 125 mL
S111085PM 10 mL
S111087PM 50 mL
S111091PM 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S111089PM Supplier United Scientific™ Supplier No. FG4980125PM

Designed to give the best combination of thermal shock resistance and physical strength.

  • Narrow Mouth, Erlenmeyer
  • Feature heavy-duty rims.
  • Graduations in durable white enamel.

Specifications

Capacity (Metric) 125 mL
Material Borosilicate Glass (3.3)
For Use With (Application) General Lab Use
Graduation Range 50 to 125 mL
No. per Case 24/Cs.
No. per Pack 6 Pk.
Product Type Erlenmeyer Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Closure Size 5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.