Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Pear Shaped Recovery Flasks
SDPSCI_ED

Catalog No. S00899 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00899 500 mL
S00896 50 mL
S00897 100 mL
S00898 250 mL
S00900 1000 mL
S00901 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S00899 Supplier United Scientific™ Supplier No. FGR0500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Recovery Flasks ideal for use with rotary evaporators.

Heavy wall recovery flasks are ideal for use with rotary evaporators.

  • Flasks feature a square bead and a single neck with ground glass 24/40 joint
  • Opening at top is designed for easy recovery of reaction products using a spatula
  • Flask bottom fits standard heating mantles
  • Recovery flasks can be special ordered with custom joint sizes and capacities

Specifications

Diameter (English) Outer 3.9 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (English) 6.9 in.
Height (Metric) 175 mm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Rimmed
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 100 mm
Closure Size 24/40
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.