Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Pear Shaped Recovery Flasks

Shop All United Scientific Supplies, Inc Products


Description
Heavy wall recovery flasks are ideal for use with rotary evaporators.
- Flasks feature a square bead and a single neck with ground glass 24/40 joint
- Opening at top is designed for easy recovery of reaction products using a spatula
- Flask bottom fits standard heating mantles
- Recovery flasks can be special ordered with custom joint sizes and capacities
Specifications
Specifications
| Diameter (English) Outer | 4.7 in. |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Height (English) | 8.3 in. |
| Height (Metric) | 210 mm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Rimmed |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?