Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Round Bottom Boiling Flask
SDPSCI_ED

Catalog No. S00864 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
125 mL
150 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
3000 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00864 25 mL
S00865 50 mL
S00866 100 mL
S00867 125 mL
S00868 150 mL
S00869 250 mL
S00870 300 mL
S00871 500 mL
S00872 1000 mL
S00873 2000 mL
S00874 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. S00864 Supplier United Scientific™ Supplier No. FG426025
Add to Cart
Add to Cart
This item is not returnable. View return policy

Boiling Flask featuring a high level of shock resistance.

  • Boiling flasks made from low-expansion borosilicate glass
  • Feature uniform wall thickness for superior mechanical strength and shock resistance

Specifications

Diameter (English) Outer 1.6 in.
Capacity (Metric) 25 mL
Material Borosilicate Glass
Height (English) 3.5 in.
Height (Metric) 90 mm
No. per Pack 6
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Rimmed
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 42 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.