Learn More
Description
- This Eisco Labs siphon / lift pump is made of high quality borosilicate glass
- The bottom of the pump is equipped with filter material and the plunger is made of thread wrapped ball to create a seal
- Measures approx. 11.25 inch in the down position
- There is 3.75 inches of plunger movement
- Outlet hole is approx. 0.25 in. dia and the inlet is 0.375 in.
- Autoclavable, with superior chemical durability
- Low temperature gradient can withstand high temperatures and thermal shocks
- Eisco Labs Borosilicate glass has the following heat tolerances: Strain Point -515°C, Annealing Point 565°C, Softening Point 820°C
- Eisco Labs proudly manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control. Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind
Specifications
Specifications
| Applications | Transfer Pump |
| Weight (English) | 0.4 lb. |
| Weight (Metric) | 181.43 g |
| Overall Height (English) | 11.25 in. |
| Overall Height (Metric) | 28.57 cm |
| Pump Tube Length | 11.25 in. |
| Resistance Properties | Chemicals |
| Material | Borosilicate Glass |
| Color | Clear |
| Product Type | Drum Pump |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
