Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Tall Form Berzelius Beaker with Spout
SDPSCI_ED

Catalog No. S00726 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
250 mL
300 mL
400 mL
500 mL
600 mL
1000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00726 100 mL
S00727 200 mL
S00728 250 mL
S00729 300 mL
S00730 400 mL
S00731 500 mL
S00732 600 mL
S00733 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S00726 Supplier United Scientific™ Supplier No. BG1060100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tall form beakers featuring a spout for easy pouring.

  • Tall form Berzelius beakers with various capacities
  • Made from low-expansion borosilicate glass, these beakers feature heavy and uniform wall thickness, spouts designed for easy pouring, and beaded tops
  • Also include white printed graduations and a marking area
  • Tolerance for beakers is approximately ±5%

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
Graduation Range 20 to 80 mL
Increments 10 mL
No. per Pack 12
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Enamel Scale
Style Berzelius
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.