Learn More
United Scientific™ Borosilicate Glass Tall Form Berzelius Beaker with Spout

Shop All United Scientific Supplies, Inc Products


Description
- Tall form Berzelius beakers with various capacities
- Made from low-expansion borosilicate glass, these beakers feature heavy and uniform wall thickness, spouts designed for easy pouring, and beaded tops
- Also include white printed graduations and a marking area
- Tolerance for beakers is approximately ±5%
Specifications
Specifications
| Capacity (Metric) | 200 mL |
| Material | Borosilicate Glass (3.3) |
| Graduation Range | 25 to 150 mL |
| Increments | 25 mL |
| No. per Pack | 12 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Scale | White Enamel Scale |
| Style | Berzelius |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.