Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Tall Form Berzelius Beaker without Spout
SDPSCI_ED

Catalog No. S00734 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00734 100 mL
S00735 250 mL
S00736 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S00734 Supplier United Scientific™ Supplier No. BG1040100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tall form beakers offering great value and a unique design.

  • Tall form Berzelius beakers with various capacities
  • Made from low-expansion borosilicate glass, these beakers feature heavy and uniform wall thickness, and beaded tops
  • BG1040 Series does not include pouring spouts
  • Also include white printed graduations and a marking area
  • Tolerance for beakers is approximately ±5%

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
Graduation Range 20 to 80 mL
Increments 10 mL
No. per Pack 12
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Enamel Scale
Style Berzelius
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.