Learn More
United Scientific™ Borosilicate Glass Wide Mouth Erlenmeyer Flask

Shop All United Scientific Supplies, Inc Products


Description
- Wide mouth flasks are ideal for titrations and culture work
- Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength
- Feature heavy-duty rims and graduations in durable white enamel
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Graduation Range | 100 to 250 mL |
| Height (English) | 5.4 in. |
| Height (Metric) | 138 mm |
| No. per Pack | 12 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Wide |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.