Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Wide Mouth Erlenmeyer Flask
SDPSCI_ED

Catalog No. S00888 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
100 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00888 500 mL
S00885 100 mL
S00886 125 mL
S00887 250 mL
S00889 1000 mL
S012430 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S00888 Supplier United Scientific™ Supplier No. FG5100500
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Wide Mouth Erlenmeyer Flasks ideal for titrations and culture work.

  • Wide mouth flasks are ideal for titrations and culture work
  • Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength
  • Feature heavy-duty rims and graduations in durable white enamel

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
Graduation Range 200 to 500 mL
Height (English) 7.3 in.
Height (Metric) 186 mm
No. per Pack 6
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Flat
Closure Type Stopper
Diameter (Metric) Outer 105 mm
Surface Treatment None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.