Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottles with Closure

Catalog No. 05719165
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
950 mL
Level:
Certified
Processed
Unprocessed
Closure Size:
22-400 mm
24-414 mm
28-400 mm
33-400 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Level Closure Size
05-719-165 250 mL Unprocessed 24-414 mm
05-719-160 125 mL Processed 22-400 mm
05-719-163 250 mL Certified 24-414 mm
05-719-164 250 mL Processed 24-414 mm
05-719-171 500 mL Processed 28-400 mm
05-719-170 500 mL Certified 28-400 mm
05-719-90 950 mL Certified 33-400 mm
05-719-86 950 mL Processed 33-400 mm
05-719-161 125 mL Unprocessed 22-400 mm
05-719-159 125 mL Certified 22-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 missing translation for 'options'
Catalog No. 05-719-165 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 1290250

Choose this narrow-mouth, clear glass bottle for collecting water samples for a variety of organic and inorganic target analytes where light protection is not required.

Choose this Thermo Scientific™ I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottle for collecting water samples for a variety of organic and inorganic target analytes where light protection is not required. Bottles are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified bottles but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear Type III soda-lime glass bottle
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 125mL to 1000mL
  • Closures assembled on bottles

Certified bottles come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed bottles are processed in the same manner as certified bottles and come with all the features of certified bottles, but bottles are not barcoded and CofA is not included.

Unprocessed bottles are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Certification Parameters None
Color Clear
Description Clear Glass Boston Round
Diameter (English) Inner 0.63 in.
Diameter (English) 2.36 in.
Diameter (Metric) Inner 1.6 cm
Material Glass (Type 3)
No. per Case 12
Replacement Closure B267-2414UBB
Closure Color White
Level Unprocessed
Liner Material PTFE
Volume (English) Brim 8.5 oz.
Volume (Metric) Brim 250 mL
Certifications/Compliance None
Mouth Narrow
Height (Metric) 136 mm
Product Type Jar
Height (English) 5.35 in.
Closure Material Polypropylene
Closure Size 24-414 mm
Diameter (Metric) 60 mm
Closure Type Closed-top Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.